Shop All Uninterruptible Power Supplies (UPS)
Apc
75kVA, Out: 208V , In:208V
Mfr # 0M-PMM75FF126
Zoro # G712141357
product price: $5,373.99
/ea
Free Shipping & Returns
$5,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 75kVA
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM75FF126
- Zoro # G712141357
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 75kVA |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- Apc Power Systems