Shop All Uninterruptible Power Supplies (UPS)
Apc
75KVA 120/208V 84 POLE
Mfr # 0M-PMM75F084
Zoro # G212141307
product price: $5,453.99
/ea
Free Shipping & Returns
$5,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM75F084
- Zoro # G212141307
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- RED LION CONTROLS Counter, 7 Segment Red LED, 8 Digits (PAXLC800)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- W BOX 1000VA RACK TOWER UPS (0E-RCKMT1000)
- Apc Uninterruptible Power Supplies (UPS)