Shop All Power Strips
Apc
7 Outlet 480J Surge, NET7
Mfr # NET7
Zoro # G4547673
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Cord Length 6
- Depth 10.51 in
- Width 4.25 in
- Height 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # NET7
- Zoro # G4547673
- UPC # 731304000204
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6 |
Depth | 10.51 in |
Width | 4.25 in |
Height | 2.01 in |
Width (metric) | 10.8 cm |
Depth (metric) | 26.7 cm |
Cord Length (metric) | 1.8 cm |
Height (metric) | 5.1 cm |
Details
Color | Beige |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Surge Energy Rating | 1680 |
Product Orientation | Tower |
Description
Network SurgeArrest 7-Outlet 120V. Description: Advanced Surge Protection for Network Business Systems. Features: Catastrophic Event Protection, Lightning and Surge Protection, Protection working indicator, Right Angle Plug, Site wiring fault indicator Includes: User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White (501619)
- Apc Power Strips