Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
5KVA 2U RM STEP DOWN TRANSFORMER
Mfr # SRT5KRMTF
Zoro # G208391174
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 63.7 cm
- Width 43.2 cm
- Height 8.9 cm
- Mounting Location front
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT5KRMTF
- Zoro # G208391174
- UPC # 731304318866
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 63.7 cm |
Width | 43.2 cm |
Height | 8.9 cm |
Details
Mounting Location | front |
Color | Black |
Mounting Position | horizontal |
Mounting Mode | rack-mounted |
Number Of Rack Unit | 2U |
Standards | UL 1778 |
Main Input Voltage | 208 V |
Provided Equipment | Mounting Hardware || Rack Mounting brackets || User Manual || Warranty card |
Product Certifications | CSA |
Number Of Cables | 1 |
Relative Humidity | 0-95 % non-condensing |
Operating altitude | 0...10000 ft |
Number Of Power Socket Outlets | 12 |
Ambient Air Temperature For Operation | 0-40°C |
Ambient Air Temperature For Storage | -15-45°C |
Storage altitude | 0-50000 ft |
Storage Relative Humidity | 0-95 % non-condensing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- MERSEN Single Lug Insulating Boot (FSB1)
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' (HC6B03)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- Apc Uninterruptible Power Supplies (UPS) Accessories