Shop All Uninterruptible Power Supplies (UPS)
Apc
3kVA 208V Smart UPS SRT IEC
Mfr # SRT3000XLWIEC
Zoro # G711472667
product price: $6,585.99
/ea
Free Shipping & Returns
$6,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000XLWIEC
- Zoro # G711472667
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Description
3kVA 208V Smart UPS SRT IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- Apc Uninterruptible Power Supplies (UPS)