Shop All Uninterruptible Power Supplies (UPS)
Apc
30kVA, Out: 600V , In:600V
Mfr # 0M-G3KU30L
Zoro # G712141630
product price: $30,006.99
/ea
Free Shipping & Returns
$30,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 30kVA
- Input Voltage 600V
- Output Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KU30L
- Zoro # G712141630
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 30kVA |
Input Voltage | 600V |
Output Voltage | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- Apc Power Systems