Shop All Uninterruptible Power Supplies (UPS)
Apc
30kVA, Out: 208V , In:480V
Mfr # 0M-PMM30GF126
Zoro # G312141443
product price: $5,340.99
/ea
Free Shipping & Returns
$5,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 30kVA
- Input Voltage 480V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM30GF126
- Zoro # G312141443
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 30kVA |
Input Voltage | 480V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Terminal Cover, 10 PK (31EJ18)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- Apc Uninterruptible Power Supplies (UPS)