Shop All Uninterruptible Power Supplies (UPS)
Apc
30kVA, Out: 208V , In:208V
Mfr # 0M-G3KU30FT
Zoro # G512141601
product price: $23,791.99
/ea
Free Shipping & Returns
$23,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 30kVA
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KU30FT
- Zoro # G512141601
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 30kVA |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- Apc Power Systems