Shop All Uninterruptible Power Supplies (UPS)
Apc
225kVA, Out: 480V , In:480V
Mfr # 0M-GWTP225G-CAT
Zoro # G512141502
product price: $43,491.99
/ea
Free Shipping & Returns
$43,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTP225G-CAT
- Zoro # G512141502
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Input Voltage | 480V |
Output Voltage | 480V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1A)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- Apc Power Systems