Shop All Uninterruptible Power Supplies (UPS)
Apc
225kVA, Out: 380V , In:380V
Mfr # 0M-PMM225SS252
Zoro # G312141603
Free Shipping & Returns
$6,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
- Input Voltage 380V
- Output Voltage 380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMM225SS252
- Zoro # G312141603
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Input Voltage | 380V |
Output Voltage | 380V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA18)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- Apc Uninterruptible Power Supplies (UPS)