Shop All Uninterruptible Power Supplies (UPS)
Apc
225kVA, Out: 380V , In:380V
Mfr # 0M-PMM225SS084
Zoro # G512141571
product price: $6,868.99
/ea
Free Shipping & Returns
$6,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
- Input Voltage 380V
- Output Voltage 380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM225SS084
- Zoro # G512141571
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Input Voltage | 380V |
Output Voltage | 380V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- MINUTEMAN UPS Line Interactive UPS, 1kVA, Rack/Tower (PRO1000RT2U)
- Apc Power Systems