Shop All Uninterruptible Power Supplies (UPS)
Apc
225kVA, Out: 208V , In:480V
Mfr # 0M-GWTU225GF
Zoro # G712141487
product price: $67,009.99
/ea
Free Shipping & Returns
$67,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
- Input Voltage 480V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTU225GF
- Zoro # G712141487
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Input Voltage | 480V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- MARINCO 205R Marinco 20A 125V Receptacle, Locking (205R)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- Apc Uninterruptible Power Supplies (UPS)