Shop All Uninterruptible Power Supplies (UPS)
Apc
225kVA, Out: 380V , In:380V
Mfr # 0M-PMM225SS126
Zoro # G712141609
Free Shipping & Returns
$5,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 225kVA
- Input Voltage 380V
- Output Voltage 380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMM225SS126
- Zoro # G712141609
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 225kVA |
Input Voltage | 380V |
Output Voltage | 380V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Copper Free, Blank (4FDQ)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- Apc Uninterruptible Power Supplies (UPS)