Shop All Uninterruptible Power Supplies (UPS)
Apc
20kVA, Out: 600V , In:600V
Mfr # 0M-G3KU20L
Zoro # G712141579
product price: $29,792.99
/ea
Free Shipping & Returns
$29,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20kVA
- Input Voltage 600V
- Output Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KU20L
- Zoro # G712141579
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20kVA |
Input Voltage | 600V |
Output Voltage | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- Apc Power Systems