Shop All Uninterruptible Power Supplies (UPS)
Apc
20kVA, Out: 208V , In:208V
Mfr # 0M-G3KU20F
Zoro # G512141359
product price: $18,183.99
/ea
Free Shipping & Returns
$18,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20kVA
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KU20F
- Zoro # G512141359
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20kVA |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- Apc Uninterruptible Power Supplies (UPS)