Shop All Uninterruptible Power Supplies (UPS)
Apc
15KVA REMOTE BATTERY CAB 90 MN
Mfr # 0M-G3KB15B90RUL
Zoro # G712141562
Free Shipping & Returns
$20,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KB15B90RUL
- Zoro # G712141562
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 15kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- Apc Uninterruptible Power Supplies (UPS)