Shop All Uninterruptible Power Supplies (UPS)
Apc
15kVA, Out: 208V , In:208V
Mfr # 0M-G3KU15F
Zoro # G712141418
Free Shipping & Returns
$17,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 15kVA
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KU15F
- Zoro # G712141418
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 15kVA |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- Apc Power Systems