Shop All Uninterruptible Power Supplies (UPS)
Apc
150kVA, Out: 380V , In:380V
Mfr # 0M-PMM150SS252
Zoro # G312141269
product price: $6,047.99
/ea
Free Shipping & Returns
$6,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 150kVA
- Input Voltage 380V
- Output Voltage 380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM150SS252
- Zoro # G312141269
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 150kVA |
Input Voltage | 380V |
Output Voltage | 380V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 25ft NEMA 6-50 (WC825)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- Apc Uninterruptible Power Supplies (UPS)