Shop All Uninterruptible Power Supplies (UPS)
Apc
150kVA, Out: 208V , In:600V
Mfr # 0M-PMM150LF252
Zoro # G012141187
product price: $6,087.99
/ea
Free Shipping & Returns
$6,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 150kVA
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM150LF252
- Zoro # G012141187
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 150kVA |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- CYBERPOWER UPS System, 2100VA, 8 Outlets, Out: 120V AC , In:120V AC (OR2200LCDRTXL2U)
- Apc Uninterruptible Power Supplies (UPS)