Shop All Uninterruptible Power Supplies (UPS)
Apc
150kVA, Out: 208V , In:600V
Mfr # 0M-PMM150LF126
Zoro # G712141180
product price: $5,440.99
/ea
Free Shipping & Returns
$5,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 150kVA
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM150LF126
- Zoro # G712141180
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 150kVA |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- Apc Power Systems