Shop All Uninterruptible Power Supplies (UPS)
Apc
150kVA, Out: 208V , In:480V
Mfr # 0M-PMM150GF084
Zoro # G712141319
product price: $12,236.99
/ea
Free Shipping & Returns
$12,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 150kVA
- Input Voltage 480V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM150GF084
- Zoro # G712141319
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 150kVA |
Input Voltage | 480V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- HUBBELL Single Pole Connector, Snap Cover, Blue (HBLSCCBL)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- CYBERPOWER UPS System, 1500VA, 12 Outlets, Out: 120V AC , In:120V AC (CY87613)
- Apc Uninterruptible Power Supplies (UPS)