Shop All Uninterruptible Power Supplies (UPS)
Apc
150kVA, Out: 208V , In:208V
Mfr # 0M-GWTU150F
Zoro # G512141618
product price: $38,791.99
/ea
Free Shipping & Returns
$38,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 150kVA
- Input Voltage 208V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTU150F
- Zoro # G512141618
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 150kVA |
Input Voltage | 208V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Apc Uninterruptible Power Supplies (UPS)