Shop All Uninterruptible Power Supplies (UPS)
Apc
150KVA 400V EXT BYPASS - GROUN
Mfr # 0M-GWTH150HN
Zoro # G712141296
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Bypass
- Power Rating 150kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTH150HN
- Zoro # G712141296
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
UPS Type | Bypass |
Power Rating | 150kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- Apc Uninterruptible Power Supplies (UPS)