Shop All Uninterruptible Power Supplies (UPS)
Apc
1500VA Smart UPS LCD 120V, SMC15002UC
Mfr # SMC1500-2UC
Zoro # G4418785
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Depth 18.78 in
- Battery Type Lead-acid battery
- Cord Length 8.01
- Height 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMC1500-2UC
- Zoro # G4418785
- UPC # 731304322757
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 18.78 in |
Cord Length | 8.01 |
Height | 3.39 in |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | Black |
Topology | Line interactive |
Mount Position | Front |
Waveform type | Sine wave |
Surge Energy Rating | 680 |
Output Power Capacity, VA | 1440 |
Output Connections | 6 |
Product Orientation | Rack |
Nominal Output Voltage | 120V |
Approvals | cULus, ENERGY STAR V2.0 (USA) |
Input Connection Type | NEMA 5-15P |
Typical recharge time | 3 |
Interface Port(s) | RJ-45 Serial,USB |
Description
APC Smart-UPS C 1500VA RM 2U 120V with SmartConnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- Apc Uninterruptible Power Supplies (UPS)