Shop All Uninterruptible Power Supplies (UPS)
Apc
1500VA BACK-UPS 120V, 10-OUTLETS, AVR,
Mfr # 425748
Zoro # G4239865
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Uninterruptible Power Supply
- Size 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 425748
- Zoro # G4239865
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 1500 |
Details
Item | UPS System |
Type | Uninterruptible Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- Apc Power Systems