Shop All Uninterruptible Power Supplies (UPS)
Apc
15 KVA 480V IN/208V OUT UNITAR
Mfr # 0M-G3KU15GF
Zoro # G512141229
product price: $20,547.99
/ea
Free Shipping & Returns
$20,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KU15GF
- Zoro # G512141229
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- Apc Power Systems