Shop All Surge Protectors
Apc
120V Home Office Surgearrest 2160J Surge Protector, Black
Mfr # AP83812
Zoro # G711891673
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP83812
- Zoro # G711891673
- UPC # 758218820766
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 100kA (STV100K10N)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- 360 ELECTRICAL WL TP SURGE PROTECTR 24W (32615)
- Apc Power System Protection