Shop All Uninterruptible Power Supplies (UPS)
Apc
10KVA REMOTE BATTERY CAB 90 MN
Mfr # 0M-G3KB10B90RUL
Zoro # G512141410
product price: $14,211.99
/ea
Free Shipping & Returns
$14,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KB10B90RUL
- Zoro # G512141410
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 10kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- Apc Uninterruptible Power Supplies (UPS)