Shop All Uninterruptible Power Supplies (UPS)
Apc
1000VA Smart UPS C 2U
Mfr # SMC10002UC
Zoro # G711472407
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMC10002UC
- Zoro # G711472407
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Description
1000VA Smart UPS C 2U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- Apc Power Systems