Shop All Pipe & Tube Clamps
Apache
Ultra T-Bolt Clamp, 3.5" to 3.85"
Mfr # 43082028
Zoro # G3723540
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43082028
- Zoro # G3723540
- UPC # 725559825637
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Ultra T-Bolt Clamp,3.5" to 3.85" |
Description
Ultra T-Bolt Clamp,3.5" to 3.85
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- APACHE Standard Worm Gear Clamp, 7/8" to 2-3/4" (48005004)
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- Apache Plumbing Accessories