Shop All Pipe & Tube Clamps
Apache
Ultra T-Bolt Clamp, 3.31" to 3.62"
Mfr # 43082024
Zoro # G3723470
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43082024
- Zoro # G3723470
- UPC # 725559551161
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Ultra T-Bolt Clamp,3.31" to 3.62" |
Description
Ultra T-Bolt Clamp,3.31" to 3.62
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- THRIFCO PLUMBING 1 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214538)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- APACHE Ultra T-Bolt Clamp, 1.33" to 1.7" (43081998)
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- APACHE Ultra T-Bolt Clamp, 3.5" to 3.85" (43082028)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- Apache Plumbing Accessories