Shop All Pipe & Tube Clamps
Apache
Ultra T-Bolt Clamp, 3.13" to 3.44"
Mfr # 43082022
Zoro # G3723452
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 43082022
- Zoro # G3723452
- UPC # 725559852985
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Ultra T-Bolt Clamp,3.13" to 3.44" |
Description
Ultra T-Bolt Clamp,3.13" to 3.44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" COPPER 90 ELBOW (450-011)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE104)
- DANCO 15935E LOW LEAD STERLING STEM 3L-3C (Phased Out)
- APACHE Std Worm Gear Clamp, 2-5/8" to 4-1/2" (48008003)
- APACHE Standard Worm Gear Clamp, 1-1/8" to 3" (48005500)
- APACHE Ultra T-Bolt Clamp, 4.38" to 4.75" (43082031)
- APACHE Standard Worm Gear Clamp, 4" to 7" (48010504)
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- Apache Plumbing Accessories