Shop All Polypropylene Pipe Fittings
Apache
Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure
Mfr # 49030655
Zoro # G3723997
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape King Nipple
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49030655
- Zoro # G3723997
- UPC # 089109618613
- Country of Origin China
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Item | Poly King Nipple,2" |
Pipe Fitting Material | Polypropylene |
Specific Fitting Shape | King Nipple |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | MPT x Hose Barb |
Basic Pipe Fitting Shape | Nipple |
Max. Pressure | 150 psi |
Connection Type | MPT x Hose Barb |
Body Material | Polypropylene |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MPT |
Specific Pipe Fitting Shape | King Nipple |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Round And Square Tubes, Comp:Steel, A=30, B=30 (K0474.3030)
- JONES STEPHENS Forged Brass Hose Bibb, 3/4" (B60975)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- APACHE 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030755)
- APACHE Polypropylene Long Hex Nipple, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030658)
- APACHE Apache, 1-1/2 Polypropylene King Nipple (49030650)
- APACHE Poly Schedule 80, 2" MxM Nipple Short, Polypropylene, 2", Schedule 80 (49030657)
- APACHE Apache, 2 Polypropylene King Nipple (49030655)
- APACHE Poly King Nipple, 3", Polypropylene, 3", Schedule 80, 150 psi Max Pressure (49030660)
- APOLLO BY TMG 1 in. x 1 in. x 1/2 in. - 3/4 in. Dual Threaded Reducing 90 Degree Side Outlet Insert Elbow (ABTSE111234)
- Apache Fittings