Shop All High Pressure Spray Guns & Wands
Apache
Pistol Gun, 4500 psi, Pressure Washer
Mfr # 99023462-C
Zoro # G2392550
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4,500 psi
- Max. Flow 8 gpm
- Inlet 3/8 in FPT
- Outlet 1/4 in FPT
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99023462-C
- Zoro # G2392550
- UPC # 725559464850
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Details
Item | Spray Gun |
Max. Pressure | 4,500 psi |
Max. Flow | 8 gpm |
Inlet | 3/8 in FPT |
Outlet | 1/4 in FPT |
Max. Fluid Temp. | 300 Degrees F |
Description
Spray Gun, Max. Pressure 4,500 psi, Max. Flow 8 gpm, Inlet 3/8 in FPT, Outlet 1/4 in FPT, Max. Fluid Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Viton, Seal XT 15mm (AR2029)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EB)
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- NEW COURTYARD 75167 Adjustable Lance Side Handle (NE881073)
- DEWALT Spray Gun - M22 - 3400 PSI (DXPW1500E)
- A.R. NORTH AMERICA Pro Underbody Lance, 22mm (PWMVUBL)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- TODOL 9"Spray Foam Dispensing Unit (GU01)
- AR BLUE CLEAN Spray Gun, 7-21/64" L, 5800 psi (ML956)
- Apache High Pressure Spray Guns & Wands