Shop All Camlock Fittings
Apache
Part F Male Aluminum Cam/Groove, 6"
Mfr # 50400275
Zoro # G3724819
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400275
- Zoro # G3724819
- UPC # 725559180033
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part F Male Aluminum Cam/Groove,6" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part F Male Aluminum Cam/Groove,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes150 Univ Waterfree Urinal Cartridge (1001500)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- KOHLER Flapper Assembly, Replacement (GP87449)
- JONES STEPHENS PIPE SOCKET SAVER 2"" (J44-200)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part B Female Aluminum Cam/Groove, 4" (50400070)
- APACHE Part F Male Poly Cam/Groove, 2" (49014000)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE35)
- Apache Camlock Fittings