Shop All Camlock Fittings
Apache
Part F Male Aluminum Cam/Groove, 2"
Mfr # 50400250
Zoro # G3724940
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400250
- Zoro # G3724940
- UPC # 725559069888
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part F Male Aluminum Cam/Groove,2" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part F Male Aluminum Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8342G001)
- GUARDIAN EQUIPMENT Ball Valve with Actuating Arm, 1 In IPS (AP600-335H)
- KOHLER Composed Hand Towel Holder (73145-CP)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- APACHE Part A Male Poly Cam/Groove, 2" (49010430)
- APACHE Apache 2 Aluminum Female Short Shank Coupling w/ Brass Nut, (43076000)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- Apache Camlock Fittings