Shop All Camlock Fittings
Apache
Part E Male Poly Cam/Groove, 2"
Mfr # 49012380
Zoro # G3724338
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49012380
- Zoro # G3724338
- UPC # 089109612437
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Part E Male Poly Cam/Groove,2" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part E Male Poly Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APACHE Part F Male Aluminum Cam/Groove, 3" (50400260)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- Apache Fittings