Shop All Camlock Fittings
Apache
Part E Male Aluminum Cam/Groove, 3"
Mfr # 50400180
Zoro # G3724977
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400180
- Zoro # G3724977
- UPC # 725559069857
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part E Male Aluminum Cam/Groove,3" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part E Male Aluminum Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- JET Cb-1256, Replacement Collection Bag For (708699)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.750 ID X 2.000 OD X 96.000 [Each] (TPCCL1.750X2.000X96.000)
- ZORO SELECT Expansion Joint, Single Sphere, 4 in. Pipe (WA-64-EE)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Part D Female Poly Cam/Groove, 1-1/2" (49030575)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- BANJO 3" Male Adapter Dust Plug (300PL)
- Apache Fittings