Shop All Camlock Fittings
Apache
Part DP Poly Cam/Groove, 2"
Mfr # 49014750
Zoro # G3724572
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49014750
- Zoro # G3724572
- UPC # 089109612468
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Part DP Poly Cam/Groove,2" |
Coupling Type | Type DP |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part DP Poly Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Drip Pan, 30 In Dia, Plastic (3VU61)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- SLOAN Royal 186 Smooth Urinals Flush Valve (ROYAL 186 SMOOTH)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part F Male Aluminum Cam/Groove, 6" (50400275)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- Apache Fittings