Shop All Camlock Fittings
Apache
Part D Female SS Cam/Groove, 2"
Mfr # 50400566
Zoro # G3724627
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400566
- Zoro # G3724627
- UPC # 725559070129
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part D Female SS Cam/Groove,2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Stainless Steel |
Description
Part D Female SS Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- APOLLO EXPANSIONPEX PEXA 1/2""EXP SLEEVE 25PK (EPXS1225PK)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5FG9)
- KOHLER Assy, Hinge, Tlt Seat (85178-CP)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- Apache Camlock Fittings