Shop All Camlock Fittings
Apache
Part D Female Poly Cam/Groove, 2"
Mfr # 49030580
Zoro # G3724548
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49030580
- Zoro # G3724548
- UPC # 089109612772
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Part D Female Poly Cam/Groove,2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part D Female Poly Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- HYDRA-ZORB Insulation Coupling 1-1/8" OD x 1" Wall, 8-Series for Elastomeric (828112)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- APACHE Part B Female Aluminum Cam/Groove, 4" (50400070)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part A Male Poly Cam/Groove, 2" (49010430)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- Apache Camlock Fittings