Shop All Camlock Fittings
Apache
Part D Female Poly Cam/Groove, 1-1/2"
Mfr # 49030575
Zoro # G3724450
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49030575
- Zoro # G3724450
- UPC # 089109612734
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Part D Female Poly Cam/Groove,1-1/2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part D Female Poly Cam/Groove,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- MARKAL Round Soapstone Holder (80141)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- APACHE Part F Male Poly Cam/Groove, 2" (49014000)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part F Male Aluminum Cam/Groove, 3" (50400260)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- Apache Camlock Fittings