Shop All Camlock Fittings
Apache
Part D Female Aluminum Cam/Groove, 3"
Mfr # 50400140
Zoro # G3725062
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400140
- Zoro # G3725062
- UPC # 725559069819
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part D Female Aluminum Cam/Groove,3" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part D Female Aluminum Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- APACHE Part F Male Aluminum Cam/Groove, 3" (50400260)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- Apache Fittings