Shop All Camlock Fittings
Apache
Part D Female Aluminum Cam/Groove, 2-1/2"
Mfr # 50400135
Zoro # G3725010
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400135
- Zoro # G3725010
- UPC # 725559179983
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part D Female Aluminum Cam/Groove,2-1/2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part D Female Aluminum Cam/Groove,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- ANVIL 6" Flanged Cast Iron Blind Flange Faced and Drilled Class 125 (0308017201)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- APACHE Part F Male Poly Cam/Groove, 1-1/2" (49013995)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.034)
- Apache Fittings