Shop All Camlock Fittings
Apache
Part C Female Poly Cam/Groove, 3"
Mfr # 49030555
Zoro # G3724399
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49030555
- Zoro # G3724399
- UPC # 089109612802
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Part C Female Poly Cam/Groove,3" |
Coupling Type | Type C |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part C Female Poly Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (463-050X)
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- APACHE Apache 2 Aluminum Female Short Shank Coupling w/ Brass Nut, (43076000)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- Apache Fittings