Shop All Camlock Fittings
Apache
Part C Female Aluminum Cam/Groove, 3"
Mfr # 50400100
Zoro # G3724730
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400100
- Zoro # G3724730
- UPC # 725559069772
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part C Female Aluminum Cam/Groove,3" |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part C Female Aluminum Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114050)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- APACHE Part F Male Poly Cam/Groove, 2" (49014000)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (125F)
- Apache Camlock Fittings