Shop All Camlock Fittings
Apache
Part C Female Aluminum Cam/Groove, 2"
Mfr # 50400090
Zoro # G3724773
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400090
- Zoro # G3724773
- UPC # 725559069765
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part C Female Aluminum Cam/Groove,2" |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part C Female Aluminum Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 KNOB, PLASTIC, CHROME (PF213363)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- APACHE Part DP Poly Cam/Groove, 2" (49014750)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APG 4" Aluminum Part B (340BALBH)
- Apache Fittings