Shop All Camlock Fittings
Apache
Part B Female Aluminum Cam/Groove, 4"
Mfr # 50400070
Zoro # G3724697
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400070
- Zoro # G3724697
- UPC # 725559069741
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part B Female Aluminum Cam/Groove,4" |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part B Female Aluminum Cam/Groove,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Extension Rod (072574-0070A)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P479)
- LEGEND VALVE 1/2 1807 x 3/8OD T595NL Q STOP (114-609NL)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- DIXON Cam and Groove Coupling, 4", Aluminum (AB400EZ)
- Apache Fittings