Shop All Camlock Fittings
Apache
Part B Female Aluminum Cam/Groove, 2"
Mfr # 50400050
Zoro # G3724767
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400050
- Zoro # G3724767
- UPC # 725559069727
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part B Female Aluminum Cam/Groove,2" |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part B Female Aluminum Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- SUPERIOR TOOL TUBE CUTTER 1-5/8"" (35238)
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- Apache Fittings