Shop All Camlock Fittings
Apache
Part A Male Poly Cam/Groove, 2"
Mfr # 49010430
Zoro # G3724353
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49010430
- Zoro # G3724353
- UPC # 089109612390
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Part A Male Poly Cam/Groove,2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part A Male Poly Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- MERIT BRASS 1 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2016-001)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- Apache Camlock Fittings